Motion
80A1 EVERY 2ND PITCH ATTACH CHAIN

TSUBAKI (UST)
80A1 EVERY 2ND PITCH ATTACH CHAIN

Attachment Chain - A-1 Series, 80 / 1 in Pitch, A-12 Attachment , Riveted, Carbon Steel Material
Mi Item #03497653
MFR #80A1 EVERY 2ND PITCH ATTACH CHAIN
Price$129.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80A1 EVERY 2ND PITCH ATTACH CHAIN

Attachment Chain - A-1 Series, 80 / 1 in Pitch, A-12 Attachment , Riveted, Carbon Steel Material
Mi Item #03497653
MFR #80A1 EVERY 2ND PITCH ATTACH CHAIN

Mfr description
80 RIV 2L/A-1 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.00/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter  
    0.268 in
  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    1 in
  • Plate Height
    0.4090 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.95 lb

Details

  • Attachment Link Number
    A-12
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Type
    Attachment Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    80A1 EVERY 2ND PITCH ATTACH CHAIN
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039193414
  • Working Load Capacity
    2400 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)