Motion
SCM48
0.5000 in Port Size, 60 scfm Flow Rate, 40 µm Filter Rating
Mi Item #03497792
MFR #SCM48
Price$23.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Port Size, 60 scfm Flow Rate, 40 µm Filter Rating
Mi Item #03497792
MFR #SCM48

Mfr description
SCM48 1/2 SPEED CONTROL MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.69/each

Specifications

Dimensions

  • Port Size
    0.5000 in

Details

  • Filter Rating
    40 µm
  • Flow Rate
    60 scfm
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)