Motion
XU2600

Motorola
XU2600

Two-Way Radio, Frequency Band: UHF, Wattage: 2W, Range of Use (Floors/Stories): 250,000ft², Features: Cloning
Mi Item #03497862
MFR #XU2600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Motorola
XU2600

Two-Way Radio, Frequency Band: UHF, Wattage: 2W, Range of Use (Floors/Stories): 250,000ft², Features: Cloning
Mi Item #03497862
MFR #XU2600

Mfr description
XU2600 UHF 2-WATT, 6-CHANNEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    1-1/2 in
  • Height
    8 in
  • Wattage
    2 W
  • Width
    2.6 in

Details

  • Battery Type
    NiMH
  • Frequency
    461 to 470 MHz
  • Frequency Band
    UHF
  • Number Of Channels
    6
  • Range Of Use Floors Stories
    250000 ft²
  • Series/System
    XNT
  • Standards Met
    MIL 810 C, 810 D, 810 E, 810 F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)