Motion
RDU2080D

Motorola
RDU2080D

Two-Way Radio, Frequency Band: UHF, Wattage: 2W, Number of Channels: 8, Frequency: 450 to 470MHz, Width: 2.2"
Mi Item #03497912
MFR #RDU2080D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Motorola
RDU2080D

Two-Way Radio, Frequency Band: UHF, Wattage: 2W, Number of Channels: 8, Frequency: 450 to 470MHz, Width: 2.2"
Mi Item #03497912
MFR #RDU2080D

Mfr description
RDU2080D UHF 2-WATT, 8-CHANNEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    1.6 in
  • Height
    4-1/2 in
  • Wattage
    2 W
  • Width
    2.2 in

Details

  • Battery Life
    2,400 (18.5 hrs) mAh
  • Battery Type
    Lithium-Ion
  • Frequency
    450 to 470 MHz
  • Frequency Band
    UHF
  • Number Of Channels
    8
  • Series/System
    RDX
  • Standards Met
    MIL 810 C, IP55, EIA 603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)