Overview
Mfr description
RDU4160D UHF 4-WATT, 16-CHANNEL
Specifications
- Frequency BandUHF
- Wattage4 W
- Number Of Channels16
- Frequency438 to 470 MHz
- Battery TypeLithium-Ion
- Series/SystemRDX
- Battery Life2,400 (18.5 hrs) mAh
- Standards MetMIL 810 C, IP55, EIA 603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data