Motion
6334INS
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #03497922
MFR #6334INS
Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #03497922
MFR #6334INS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.80/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Overall Length
    6-3/4 in
  • Tip Size
    #1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Orange
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Tip Style
    Phillips
  • UPC_NO
    092644853333

Overview

Mfr description
6334INS 4"INSULATED SCREWDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought