Motion
08120
Automotive Booster Cable, Cable Length: 12ft, Cable Color: Black, Clamp Amperage Rating: 200A
Mi Item #03498028
MFR #08120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Booster Cable, Cable Length: 12ft, Cable Color: Black, Clamp Amperage Rating: 200A
Mi Item #03498028
MFR #08120

Mfr description
08120 12FT 10 GA. 200 AMP.BOOSTER CABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    12 ft

Details

  • Cable Color
    Black
  • Cable Gauge
    10 AWG
  • Cable Insulation Material
    PVC
  • Clamp Amperage Rating
    200 A
  • Clamp Material
    Copper Plated Steel
  • Meets Industry Standards By
    RoHS, SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)