Motion
03392
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 2ft, Plug Connector Size: NEMA 5-15
MI ITEM #03498036
MFR #03392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 2ft, Plug Connector Size: NEMA 5-15
MI ITEM #03498036
MFR #03392

Mfr description
14880226-6 2FT 12/3 SJTW W/MOLDED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Yellow
  • Cord Type
    SJTW
  • Current
    15 A
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Receptacle Connectors
    3
  • Voltage
    120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)