Motion
07539
Temporary Stringlights - SJTW Cord, 150 W, 125 V, 100 ft Cord Length
MI ITEM #03498066
MFR #07539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Temporary Stringlights - SJTW Cord, 150 W, 125 V, 100 ft Cord Length
MI ITEM #03498066
MFR #07539

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07539 100FT 12/3 SJTWCTD ML GD 5-15 P&C

Specifications

  • Number Of Lamp Sockets
    10
  • Cord Length
    100 ft
  • Distance Between Sockets
    10 ft
  • Lamp Code
    A23
  • Voltage
    125 V
  • Wattage
    150 W
  • Color
    Yellow
  • Cord Type
    SJTW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text