1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
07548
Cord-O-Lite™ Temporary Stringlights - SJTW Cord, 150 W, 125 V, 50 ft Cord Length
MI ITEM #
03498067
MFR #
07548
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
COLEMAN CABLE 07548
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
07548
Cord-O-Lite™ Temporary Stringlights - SJTW Cord, 150 W, 125 V, 50 ft Cord Length
MI ITEM #
03498067
MFR #
07548
Mfr description
07548 50FT 12/3 SJTWPLASTIC GD 5-15 P&C
Accommodates A-23 bulbs up to 150W
Pre-assembled guards on molded sockets save time and labor expense on the job-site
Easy and fast installation
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
50 ft
Distance Between Sockets
10 ft
Wattage
150 W
Details
Color
Yellow
Cord Type
SJTW
Lamp Code
A23
Number Of Lamp Sockets
5
Socket Type
Screw
Voltage
125 V
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items