Specifications
Details
- ColorYellow
- Cord TypeSEOW
- Current15 A
- Nema Plug ConfigurationNEMA 5-15
- Nema Receptacle ConfigurationNEMA 5-15
- Number Of Receptacle Connectors3
- Voltage120 V ac
Overview
Mfr description
02851 3FT 12/3 SEOW SUPER CAPACITY 600V