Motion
01915
3ft Converting Extension Cord or Generator Cord -
Mi Item #03498085
MFR #01915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3ft Converting Extension Cord or Generator Cord -
Mi Item #03498085
MFR #01915

Mfr description
01915 3FT 10/3 STOW L5-30P TO (2) LGTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    3 ft
  • Wire Gauge
    10 AWG

Details

  • Additional Details
    Power Indicating Light
  • Color
    Yellow
  • Cord Type
    STOW
  • Current
    30 A
  • Nema Plug Configuration
    NEMA L5-30
  • Nema Receptacle Configuration
    NEMA 5-20
  • Number of Conductors
    3
  • Number Of Receptacle Connectors
    2
  • Receptacle Connector Configuration
    (2) NEMA 5-20
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    10/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)