Motion
08565
Automotive Booster Cable, Cable Length: 12ft, Cable Color: Orange, Clamp Amperage Rating: 300A
Mi Item #03498118
MFR #08565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Booster Cable, Cable Length: 12ft, Cable Color: Orange, Clamp Amperage Rating: 300A
Mi Item #03498118
MFR #08565

Mfr description
08565 12FT 6 GA. 400 AMP.CLAMP BATTERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    12 ft

Details

  • Cable Color
    Orange
  • Cable Gauge
    6 AWG
  • Cable Insulation Material
    TPE
  • Clamp Amperage Rating
    300 A
  • Clamp Material
    PVC Coated Steel
  • Meets Industry Standards By
    RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)