1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
07538
Temporary Stringlights - SJTW Cord, 150 W, 125 V, 50 ft Cord Length
MI ITEM #
03498127
MFR #
07538
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
COLEMAN CABLE 07538
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
07538
Temporary Stringlights - SJTW Cord, 150 W, 125 V, 50 ft Cord Length
MI ITEM #
03498127
MFR #
07538
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Cord Length
50 ft
Distance Between Sockets
10 ft
Wattage
150 W
Details
Color
Yellow
Cord Type
SJTW
Lamp Code
A23
Number Of Lamp Sockets
5
Voltage
125 V
Overview
Mfr description
07538 50FT 12/3 SJTWCTD ML GD 5-15 P&C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought