Specifications
Dimensions
- Dimensions21-1/2 x 15-1/2 x 11.4
- Height11.4 in
- Inlet Connector SizeNon-NEMA "California Standard"
- Length21-1/2 in
- Weight32 lbs
- Width15-1/2 in
Details
- Additional DetailsReceptacle Covers
- Current50 A
- Housing ColorYellow
- Housing MaterialSteel
- Outlet Connector Configuration(1) NEMA L6-30, (1) Non-NEMA "California Standard", (6) NEMA L5-20
- Voltage125 V, 250 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)