Motion
02579
Stripes™ 100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A, Power Indicating Light
MI ITEM #03498156
MFR #02579
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stripes™ 100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A, Power Indicating Light
MI ITEM #03498156
MFR #02579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02579 100FT 12/3 SJTW NEON PK W/LGTED

Specifications

  • Cord Length
    100 ft
  • Number Of Outlets
    1
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Wire Gauge Conductors
    12/3
  • Current
    15 A
  • Cord Type
    SJTW
  • Color
    Transparent
  • Voltage
    125 V ac
  • Includes
    Power Indicating Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text