1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
05657
Polar/Solar Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Yellow, Voltage: 125 V ac, Wattage: 100 W
MI ITEM #
03498161
MFR #
05657
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
COLEMAN CABLE 05657
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
05657
Polar/Solar Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Yellow, Voltage: 125 V ac, Wattage: 100 W
MI ITEM #
03498161
MFR #
05657
Mfr description
05657 25FT 14/3 SJEO TBLELGT YLW- CTD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
25 ft
Wattage
75 W
Details
Color
Yellow
Cord Type
SJEO
Current
14 A
Guard Material
Metal Guard w/ Outlet
Lighting Technology
Incandescent
Voltage
125 V ac
Wire Gauge Conductors
14/3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items