Motion
55308
18/8 Thermostat Cable, Voltage: 150V, Outside Diameter: 0.202", Minimum Operating Temperature: -20°C
MI ITEM #03498174
MFR #55308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18/8 Thermostat Cable, Voltage: 150V, Outside Diameter: 0.202", Minimum Operating Temperature: -20°C
MI ITEM #03498174
MFR #55308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55308 250FT 18/8 THERMOSTAT WIREBROWN

Specifications

  • Wire Gauge
    18 AWG
  • Number of Conductors
    8
  • Voltage
    150 V
  • Outside Diameter
    0.202 in
  • Operating Temperature Range
    -20 to +60 °C
  • Jacket Color
    Brown
  • Jacket Material
    PVC
  • Conductor Insulation Color
    Blue, Green, Red, White, Yellow
  • Conductor Insulation Material
    Polypropylene
  • Cord Length
    250 ft
  • Max Operating Temperature
    +60 °C
  • Min Operating Temperature
    -20 °C
  • Wire Gauge Conductors
    18/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text