Motion
60000
18AWG Lamp Cord, Current: 10A, Voltage: 300V, Width: 0.21", Thickness: 0.112", Cord Length: 250ft
MI ITEM #03498188
MFR #60000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18AWG Lamp Cord, Current: 10A, Voltage: 300V, Width: 0.21", Thickness: 0.112", Cord Length: 250ft
MI ITEM #03498188
MFR #60000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60000 250FT 18/2 SPT-1 LAMPCORDBROWN

Specifications

  • Wire Gauge
    18 AWG
  • Current
    10 A
  • Voltage
    300 V
  • Conductor Insulation Color
    Black, Brown, Gold, Silver, Transparent, White
  • Conductor Insulation Material
    PVC
  • Width
    0.21 in
  • Thickness
    0.112 in
  • Operating Temperature Range
    -20 to +60 °C
  • Cord Length
    250 ft
  • Max Operating Temperature
    +60 °C
  • Min Operating Temperature
    -20 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text