Motion
10413
Welding Cable, AWG Rating: 2AWG, Stranding: 651 Strands, Color: Black, Conductor Material: Copper
Mi Item #03498202
MFR #10413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Cable, AWG Rating: 2AWG, Stranding: 651 Strands, Color: Black, Conductor Material: Copper
Mi Item #03498202
MFR #10413

Mfr description
10413 250FT 2 GA. WELDING CABLEBLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • AWG Rating
    2 AWG
  • Color
    Black
  • Conductor Material
    Copper
  • Insulating Material
    EPDM
  • Max Operating Current
    600 V
  • Standards Met
    RoHS Compliant
  • Stranding
    651 Strands
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)