1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
09853
6ft Replacement Power Cord, Plug Connector Size: NEMA 1-15, Voltage: 125V ac, Current: 13A, Color: Black
MI ITEM #
03498232
MFR #
09853
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
COLEMAN CABLE 09853
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
09853
6ft Replacement Power Cord, Plug Connector Size: NEMA 1-15, Voltage: 125V ac, Current: 13A, Color: Black
MI ITEM #
03498232
MFR #
09853
Mfr description
09853 6FT 16/2 SJEO RPT CORD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
6 ft
Wire Gauge
16 AWG
Details
Additional Details
Indoor/Outdoor
Color
Black
Cord Type
SJEOOW
Current
13 A
Nema Plug Configuration
NEMA 1-15
Number of Conductors
2
Voltage
125 V ac
Wire Gauge Conductors
16/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items