Motion
09854
9ft Replacement Power Cord, Plug Connector Size: NEMA 1-15, Voltage: 125V ac, Current: 13A, Color: Black
MI ITEM #03498233
MFR #09854
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9ft Replacement Power Cord, Plug Connector Size: NEMA 1-15, Voltage: 125V ac, Current: 13A, Color: Black
MI ITEM #03498233
MFR #09854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09854 9FT 16/2 SJEO RPT CORD

Specifications

  • Cord Length
    9 ft
  • Nema Plug Configuration
    NEMA 1-15
  • Voltage
    125 V ac
  • Current
    13 A
  • Wire Gauge
    16 AWG
  • Number of Conductors
    2
  • Cord Type
    SJEOOW
  • Color
    Black
  • Additional Details
    Indoor/Outdoor
  • Height
    1.1
  • Length
    8.2
  • Quantity
    1
  • Weight
    0.50 lbs, 0.5
  • Width
    2.7
  • Wire Gauge Conductors
    16/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text