Motion
09716
6ft Replacement Power Cord, Plug Connector Size: NEMA 5-15, Voltage: 125V ac, Current: 15A, Color: Black
MI ITEM #03498244
MFR #09716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6ft Replacement Power Cord, Plug Connector Size: NEMA 5-15, Voltage: 125V ac, Current: 15A, Color: Black
MI ITEM #03498244
MFR #09716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09716 6FT RPT CORD14/3 SJT

Specifications

  • Cord Length
    6 ft
  • Nema Plug Configuration
    NEMA 5-15
  • Voltage
    125 V ac
  • Current
    15 A
  • Wire Gauge
    14 AWG
  • Number of Conductors
    3
  • Cord Type
    SJTW
  • Color
    Black
  • Wire Gauge Conductors
    14/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text