Motion
02831
NEMA 5-15 Ground Fault Circuit Interrupter (GFCI) Replacement Plug or Connector, Gender: Male
MI ITEM #03498306
MFR #02831
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEMA 5-15 Ground Fault Circuit Interrupter (GFCI) Replacement Plug or Connector, Gender: Male
MI ITEM #03498306
MFR #02831

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02831 CONNECT TO EXISTING CORDS AND TOOL

Specifications

  • Connector Size
    NEMA 5-15
  • Gender
    Male
  • Current
    15 A
  • Voltage
    120 V ac
  • Connection Orientation
    Right Angle
  • Color
    Yellow
  • Insulation Material
    ABS
  • Additional Details
    Indoor/Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text