Motion
08862
Automotive Booster Cable, Cable Length: 25ft, Cable Color: Black, Clamp Amperage Rating: 500A
MI ITEM #03498321
MFR #08862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Booster Cable, Cable Length: 25ft, Cable Color: Black, Clamp Amperage Rating: 500A
MI ITEM #03498321
MFR #08862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08862 25FT 2 GA.500 AMP BAT BTR CA PT CP

Specifications

  • Cable Length
    25 ft
  • Cable Color
    Black
  • Clamp Amperage Rating
    500 A
  • Cable Insulation Material
    TPE
  • Clamp Material
    PVC Coated Copper Plated Steel
  • Cable Gauge
    2 AWG
  • Meets Industry Standards By
    RoHS, SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text