1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
09084
2ft Twist Lock Extension Cord - NEMA 5-15 Recptacle Configuration, NEMA L5-20 Plug, 12/3, STW, 15 A
MI ITEM #
03498331
MFR #
09084
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Extension Cords
COLEMAN CABLE 09084
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
09084
2ft Twist Lock Extension Cord - NEMA 5-15 Recptacle Configuration, NEMA L5-20 Plug, 12/3, STW, 15 A
MI ITEM #
03498331
MFR #
09084
Mfr description
09084 2FT 12/3 STOW L5-20P TO LGTED 5-15
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
2 ft
Details
Color
Yellow
Cord Type
STW
Current
15 A
Nema Plug Configuration
NEMA L5-20
Nema Receptacle Configuration
NEMA 5-15
Voltage
125 V ac
Wire Gauge Conductors
12/3
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items