1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
05931
Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Fluorescent, Color: Yellow, Wattage: 13 W
MI ITEM #
03498337
MFR #
05931
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
COLEMAN CABLE 05931
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
05931
Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Fluorescent, Color: Yellow, Wattage: 13 W
MI ITEM #
03498337
MFR #
05931
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05931 25FT 18/2 SJT 13W FLO WORK LGT-A L
Specifications
Cord Length
25 ft
Wattage
13 W
Lighting Technology
Fluorescent
Cord Type
SJT
Color
Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data