Motion
94612
12AWG Speaker Cable, Voltage: 150V, Conductor Insulation Color: Transparent, Width: 0.41"
MI ITEM #03498351
MFR #94612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12AWG Speaker Cable, Voltage: 150V, Conductor Insulation Color: Transparent, Width: 0.41"
MI ITEM #03498351
MFR #94612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94612 250FT 12/2 STR CLEAR SIGNAL CL2-PS

Specifications

  • Wire Gauge
    12 AWG
  • Voltage
    150 V
  • Conductor Insulation Color
    Transparent
  • Conductor Insulation Material
    PVC
  • Width
    0.41 in
  • Thickness
    0.19 in
  • Operating Temperature Range
    -20 to +60 °C
  • Cord Length
    250 ft
  • Max Operating Temperature
    +60 °C
  • Min Operating Temperature
    -20 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text