1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
02832
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 2ft, Plug Connector Size: NEMA 5-15
MI ITEM #
03498364
MFR #
02832
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
COLEMAN CABLE 02832
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
02832
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 2ft, Plug Connector Size: NEMA 5-15
MI ITEM #
03498364
MFR #
02832
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Color
Yellow
Cord Type
SJTW
Current
15 A
Nema Plug Configuration
NEMA 5-15
Nema Receptacle Configuration
NEMA 5-15
Number Of Receptacle Connectors
3
Voltage
120 V ac
Overview
Mfr description
14880023-6 2FT 12/3 GFCI POWER PLUG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought