Motion
07549
Cord-O-Lite™ Temporary Stringlights - SJTW Cord, 150 W, 125 V, 100 ft Cord Length
MI ITEM #03498375
MFR #07549
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cord-O-Lite™ Temporary Stringlights - SJTW Cord, 150 W, 125 V, 100 ft Cord Length
MI ITEM #03498375
MFR #07549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07549 100FT 12/3 SJTWPLASTIC GD 5-15 P&C
  • Accommodates A-23 bulbs up to 150W
  • Pre-assembled guards on molded sockets save time and labor expense on the job-site
  • Easy and fast installation
  • Heavy-duty design able to withstand harsh job-site conditions
  • NEC and OSHA compliant
  • UL listed
  • Manufacturer: Coleman Cable

Specifications

  • Number Of Lamp Sockets
    10
  • Cord Length
    100 ft
  • Distance Between Sockets
    10 ft
  • Socket Type
    Screw
  • Lamp Code
    A23
  • Voltage
    125 V
  • Wattage
    150 W
  • Color
    Yellow
  • Cord Type
    SJTW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text