Motion
03482
2ft Converting Extension Cord or Generator Cord -
MI ITEM #03498378
MFR #03482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2ft Converting Extension Cord or Generator Cord -
MI ITEM #03498378
MFR #03482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03482 2FT 12/3 SEOW SUPER CAPACITY POLAR

Specifications

  • Cord Length
    2 ft
  • Nema Plug Configuration
    NEMA 5-15
  • Receptacle Connector Configuration
    (3) NEMA 5-15
  • Current
    15 A
  • Voltage
    125 V ac
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Cord Type
    SEOW
  • Color
    Yellow
  • Additional Details
    Power Indicating Light
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Receptacle Connectors
    3
  • Wire Gauge Conductors
    12/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought