Motion
02821
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 6ft, Plug Connector Size: NEMA L5-20
MI ITEM #03498382
MFR #02821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 6ft, Plug Connector Size: NEMA L5-20
MI ITEM #03498382
MFR #02821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02821 6FT 12/3 SJTW20 A/120V (25A RELAY)

Specifications

  • Nema Plug Configuration
    NEMA L5-20
  • Current
    20 A
  • Voltage
    120 V ac
  • Nema Receptacle Configuration
    NEMA 5-20
  • Cord Type
    SJTW
  • Number Of Receptacle Connectors
    4
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text