Overview
Mfr description
K6158-08X300 KURI-TEC HOSE
Specifications
- Product TypesSeries K6158 High-Purity Non-Toxic PVC Potable Water Hose
- StyleHigh Purity Non-Conductive PVC Potable Water Hose
- Nominal Hose Inner Diameter
- TypePotable Water Hose
- Additional DetailsA High Purity Non-Conductive NSF Certified, Phthalate Free Hose with Colored Jacket which is Ideal for Potable water and Deionized water transfer
- ManufacturerName (description attribute)Kuriyama
- FeaturesMade with Phthalate Free PVC compounds certified under NSF-51/NSF-61. White or gray jacket to reduce tendency for algae growth and U. V. degradation in warm sunny applications. Non-marking cover. Non-perforated cover. Non-conductive compounds. Silicone-free. One-piece lengths. RoHS compliant. Now Phthalate Free!
- Hose Covering MaterialPhthalate Free PVC compound, available in solid color: K6158 - Grey. Additional non-toxic colors (Red, Black, Blue, Green, Yellow and Purple) are available on a special order basis.
- ColorGrey
- Manufacturer Upc Number822353070628
- UPC_NO822353070628
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data