Motion
34749
Square End Mill - 43 Series, Carbide Material, TiB2 Finish/Coating, Single End, 3/4 in Mill Diameter, 3 Flutes, 2-1/4 in Length of Cut
MI ITEM #03498454
MFR #34749
List Price$573.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 43 Series, Carbide Material, TiB2 Finish/Coating, Single End, 3/4 in Mill Diameter, 3 Flutes, 2-1/4 in Length of Cut
MI ITEM #03498454
MFR #34749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$573.70/each for your price

Overview

Mfr description
34749 3/4 SER43 3FL 2-1/4LOC TINB

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiB2
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    38 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    5 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    43
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text