Motion
30 HCB 1.9375" BORE

REXNORD INC
30 HCB 1.9375" BORE

Tire Coupling Hub - 30 Size Code, 1.9375 in Bore Dia., Plain Bore
MI ITEM #03498583
MFR #30 HCB 1.9375" BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HCB 1.9375" BORE

Tire Coupling Hub - 30 Size Code, 1.9375 in Bore Dia., Plain Bore
MI ITEM #03498583
MFR #30 HCB 1.9375" BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Coupling Size Code
    30
  • Weight
    9.68 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730301062
  • Product Type
    Tire Coupling Hubs

Overview

Mfr description
730301062 30 HCB 1.9375" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought