Motion
521  10/1 B WR

HUB CITY INC
521 10/1 B WR

521 10/1 B WR Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.2500 in Input Size
MI ITEM #03498686
MFR #521 10/1 B WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
521 10/1 B WR

521 10/1 B WR Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.2500 in Input Size
MI ITEM #03498686
MFR #521 10/1 B WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1700 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    521
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    8183 in-lbs
  • Output Size
    1.7500 in
  • Ratio
    10:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    128.00 lbs

Details

  • CAD Drawing
    RATIO=10/1|STYLE=B
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-65107
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798055916
  • Max Input Horsepower
    25.900 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    520
  • Style
    B
  • UPC_NO
    662798055916

Overview

Mfr description
521-B-10:1 WORM REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought