Motion
D3B3
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in Push-On Hose Barb, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03498736
MFR #D3B3
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in Push-On Hose Barb, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03498736
MFR #D3B3

Mfr description
D3B3 MALE QUICK DISC. PUSHLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Length
    2.21 in
  • Weight
    0.080 lbs

Details

  • Actual Burst Pressure
    11500 w/ Brass F-Series Socket; 15500 psi w/ Brass D-Series Socket;19500 psi w/ Steel F-Series Socket
  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in Push-On Hose Barb
  • Hose Connection Type
    Push-On Hose Barb
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)