Motion
NCQ8B106-PS
Seal Kit - 1.0625 in Bore, 1.0000 in Stroke
MI ITEM #03498879
MFR #NCQ8B106-PS
Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Kit - 1.0625 in Bore, 1.0000 in Stroke
MI ITEM #03498879
MFR #NCQ8B106-PS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.35/each

Specifications

Dimensions

  • Bore Diameter  
    1 - 1/16 in
  • Cylinder Size
    1.0625 in
  • Stroke
    1.0000 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Installation Instructions
  • Made to Order
    Standard
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
  • Spec Sheet

Overview

Mfr description
NCQ8B106-PS SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought