Overview
Mfr description
1050T41 ADJ SPRING SET
Specifications
- Coupling Size Code1050
- Compatible Part Number1050T41
- Manufacturer Product Page
- Manufacturer Upc Number782934087967
- UPC_NO782934087967
- Weight0.67 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data