Motion
2079261

HYDAC CORP
2079261

Fluid Level Indicator with Electric Level Switch - For Use With Hydraulic Reservoirs
Mi Item #03499071
MFR #2079261
Price$658.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2079261

Fluid Level Indicator with Electric Level Switch - For Use With Hydraulic Reservoirs
Mi Item #03499071
MFR #2079261

Mfr description
FSK-127-2.X/C/TS70/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.02/each

Specifications

Details

  • For Use With
    Hydraulic Reservoirs
  • Manufacturer Product Page
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    14.5 psi
  • Type
    Fluid Level Indicator with Electric Level Switch
  • Voltage
    50 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)