Motion
5V2809

TB WOODS
5V2809

Bushing Bore V-belt Pulley - 5V Belt Section, 9 Groove, Bushing Required Bore Size, 28.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #03499096
MFR #5V2809
Price$4,206.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V2809

Bushing Bore V-belt Pulley - 5V Belt Section, 9 Groove, Bushing Required Bore Size, 28.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #03499096
MFR #5V2809

Mfr description
5V28.0X9-M ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,206.32/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2 to 5-1/2 in
  • Face Width  
    6.5000 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/4 x 1/4 (4-7/8 to 5-1/2 Bore) in, 1-1/4 x 5/8 (4-11/16 to 4-3/4 Bore) in, 1/2 x 1/4 (1-15/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter  
    28.0000 in
  • Weight
    273.7 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672062398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)