1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
420002
Tool Bag - Nylon Material, Number of Compartments: 58, Not Water Resistant, Black, Blue
MI ITEM #
03499137
MFR #
420002
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
IRWIN INDUSTRIAL TOOL 420002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
420002
Tool Bag - Nylon Material, Number of Compartments: 58, Not Water Resistant, Black, Blue
MI ITEM #
03499137
MFR #
420002
Mfr description
420-002 30" X 20-1/4" TOOL BAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
20-1/4 in
Length
30 in
Details
Color
Black, Blue
Material
Nylon
Number Of Compartments
58
Rolling
Non-Rolling
Tool Bag Style
Duffel
Waterproof Or Water Resistant
Not Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items