Motion
L30-08AMB
Modular Air Lubricator - 1 NPT Port Size, Metal Bowl, 374 scfm Max Flow, 26.00 oz Oil Capacity
Mi Item #03499157
MFR #L30-08AMB
Price$289.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1 NPT Port Size, Metal Bowl, 374 scfm Max Flow, 26.00 oz Oil Capacity
Mi Item #03499157
MFR #L30-08AMB

Mfr description
L30-08AMB PNEUMATIC LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.47/each

Specifications

Dimensions

  • Overall Height
    10.35 in
  • Overall Width
    4.61 in
  • Port Size
    1 NPT

Details

  • Bowl Material
    Metal
  • Bowl Options
    None
  • Lubricator Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    374 scfm
  • Maximum Operating Pressure
    200 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    26.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 150 °F
  • Series
    L30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)