Motion
86030-L
Overshoe - PVC Material, Slip-On Only Closure, Black
MI ITEM #03499205
MFR #86030-L
Your Price$53.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overshoe - PVC Material, Slip-On Only Closure, Black
MI ITEM #03499205
MFR #86030-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.22/each(List $61.21)

Overview

Mfr description
86030-L 17" VIKING BOOT

Specifications

  • Footwear Type
    Overshoe
  • Protection Features Applications
    Cold Weather
  • Upper Material
    PVC
  • Closure Type
    Slip-On Only
  • Color
    Black
  • Height
    17 in
  • Slip Resistance Features
    Spikes/Cleats
  • Size
    Large
  • Product Line
    Viking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text