Motion
86030-XL
Overshoe - PVC Material, Slip-On Only Closure, Black
MI ITEM #03499206
MFR #86030-XL
Price$53.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overshoe - PVC Material, Slip-On Only Closure, Black
MI ITEM #03499206
MFR #86030-XL

Mfr description
86030-XL VIKING RUBBER BOOT SIZE 12/13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.22/each

Specifications

Dimensions

  • Height
    17 in
  • Men'S Size
    12 to 13
  • Size
    X-Large

Details

  • Closure Type
    Slip-On Only
  • Color
    Black
  • Footwear Type
    Overshoe
  • Product Line
    Viking
  • Protection Features Applications
    Cold Weather
  • Slip Resistance Features
    Spikes/Cleats
  • Upper Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)