Motion
02822
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 6ft, Plug Connector Size: NEMA 5-15
Mi Item #03499268
MFR #02822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 6ft, Plug Connector Size: NEMA 5-15
Mi Item #03499268
MFR #02822

Mfr description
02822 6FT 12/3 SJTW 15A/120V(25A RELAY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Yellow
  • Cord Type
    SJTW
  • Current
    15 A
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Receptacle Connectors
    2
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)