Motion
171112

ALECO MFG
171112

Strip Doors - 12 in Wide, 75 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #03499329
MFR #171112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
171112

Strip Doors - 12 in Wide, 75 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #03499329
MFR #171112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
171112 12" X .120 X 75', STANDARD SMOOTH
  • Aleco Clear-Flex® II PVC strip doors/curtains are ideal for loading docks, productions floors, warehouses and foodservice areas where temperature control and pest deterrence is key
  • Specially fabricated to hang straight without warping, the finished edges are rounded to promote a tighter seal between strips
  • This feature saves energy by minimizing loss of heated or cooled air and deters dust, birds and insects from passing through unprotected openings
  • Aleco's MaxBullet® mounting hardware is an exclusive one-piece system that includes a unique bullet-shaped locking feature for easy strip snap-on or snap-off that requires no tools for initial installation of the strips
  • This patented hardware reduces initial strip door installation time by as much as 75%
  • Reduces time for replacement of strips by as much as 90%

Specifications

  • Width
    12 in
  • Length
    75 ft
  • Color
    Clear
  • Temperature Range
    -10 to 150°F
  • Thickness
    0.120
  • Weight
    61.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text