Motion
7741-04-10
7741-04-10 ADAPTER
Mi Item #03499441
MFR #7741-04-10
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7741-04-10 ADAPTER
Mi Item #03499441
MFR #7741-04-10

Mfr description
7741-04-10 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 10 mm
  • End 2 Size
    1/4 in, 10 mm
  • Hex Body
    19.05
  • Overall Length
    29.96
  • Thread Size 2
    M10X1.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1/4-18 NPTF, M10X1.5
  • End 2 Style
    Female Pipe, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1/4-18 NPTF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7741_ORR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)