Specifications
Dimensions
- Max Compatible Head Weight2-1/2 lb
- Overall Length36.0000 in
Details
- Compatible Head TypeMattock
- Handle StyleHickory
- MaterialHickory
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)