Motion
35195RED

AKRO-MILS
35195RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 13 x 19.5 x 15.5 in, 12.93 gal Capacity, 85 lbs Weight Capacity
Mi Item #03499681
MFR #35195RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35195RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 13 x 19.5 x 15.5 in, 12.93 gal Capacity, 85 lbs Weight Capacity
Mi Item #03499681
MFR #35195RED

Mfr description
35195RED 19-1/2 X 15-1/2 X 13 AKRO-NST.
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    13 x 19.5 x 15.5 in
  • Height
    13 in
  • Inside Bottom Length
    14-5/8 in
  • Inside Bottom Width
    13-3/8 in
  • Inside Height
    12-7/8 in
  • Inside Top Length
    15-1/2 in
  • Inside Top Width
    14-1/2 in
  • Length
    19.5 in
  • Outside Height
    13 in
  • Outside Length
    19.5 in
  • Outside Width
    15.5 in
  • Overall Height
    13 in
  • Overall Length
    19.5 in
  • Overall Width
    15.5 in
  • Width
    15.5 in

Details

  • Capacity
    12.93 gal (US)
  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Type
    Nest and Stack Tote
  • UPC_NO
    032903158335
  • Weight Capacity
    85 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)